Beli pump spray di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAHLIA (Sprayer) Spray GunDeskripsi:-Can spray upward, sideways, upside down without leaving any liquid to the end.atribut:
- Main Body Materials: Polypropylene (PP)
- Container Materials: Polyethylene (PE)
- Nozzle Materials: Brass/PP
- monotaro.id Tisu Wajah 2 Plyatribut:
- Number of Sheets: 1000
- Number of Ply: 2
- TESTO Absolute Pressure, Temperature and Humidity Data LoggerDeskripsi:When ambient conditions, for example in a laboratory, need to be documented securely and highly accurately, choose the data logger testo 176 P1. It has an integrated sensor which measures absolute pressure precisely in the range from 600 mbar up to 1100 mbar.Up to two temperature/humidity probes can be additionally connected to the 5-channel data logger testo 176 P1. A wide selection of probes is available to you for this purpose.The lock included in delivery protects your loggers from unauthorized access.Security and convenience at all levelsThe testo 176 P1 data logger for absolute pressure, temperature and humidity guarantees high data security and reliable measurement results on the basis of modern measurement technology.When temperature/humidity probes are connected, the data logger also shows the dewpoint in the display, in addition to the current measurement values. You can read programmed limit values, min. and max. values, limit value violations as well as the remaining battery life easily from the large display. It is therefore not necessary to read out the data logger to a PC in order to gain a quick overview.Thanks to the large memory for 2 million measurement values, and the battery lifetime of up to 8 years, you can read out the data much less often, even at a shorter measurement intervals. The standard battery (AA) can be easily exchanged at any time by the user.Programming and evaluation of the data loggerFor the purposes of programming and readout of your data logger, as well as the evaluation of the measurement data on a PC, you can choose between three software versions:ComSoft Basic software - available for free download - for the fast programming of the data logger as well as easy data analysisComSoft Professional software - optionally available - offers you different possibilities for the detailed analysis of absolute pressure, temperature and humidity valuesComSoft CFR 21 Part 11 software - optionally available - optimum for the special requirements of the pharmaceutical sector according to CFR 11 Part 11To program the data logger, you require a USB cable which is not included in delivery. Transfer of the saved measurement data from the data logger to a PC can also take place by USB cable or by an SD card. You can order both as optional accessories. Product Includes: testo 176 P1, 5-channel data logger with internal pressure sensor (absolute pressure) and external probe connections (NTC/ capacitive humidity sensor). Including wall bracket, battery and calibration protocol.Monitoring and documentation of laboratory conditions The ambient conditions for research projects must frequently be documented in laboratories to check external influencing factors. In addition to recording temperature and humidity, this also includes checking the absolute pressure. There are major requirements in terms of reliability, along with tamper-proofing and data security of the recording instrument, as incorrect documentation could invalidate the whole research result. There are only a few instruments which can log all three measurement parameters at the same time and also offer the required amount of data security.atribut:
- Measuring Rate: 1 s to 24 h; 2 s to 24 h (online Measurement)
- Memory: 2,000,000 Measuring values
- Operating Temperature: -20 to +70 °C
- Protection Class: IP54
- Battery Life: 8 years at 15 min. Meas. Rate, +25 °C
- Battery Type: 1xLithium (TL-5903)
- Channels: 4 external; 1 internal
- Connectable Probes: 2xNTC Temperature Probe or 2xHumidity Probe
- Dimensions (mm): 103x63x33
- Interface: mini usb, SD card slot
- Product Color : Black
- Product/Housing Material: Plastic
- Standards: EU-guideline 2014/30/EU; 2011/65/EU
- Storage Temperature: -40 to +85 °C
- Weight (g): 218
- TOTO Soap Basketatribut:
- Dimensions: 157x107mm
- Tasco Hand Sprayer (Semprotan Tangan)Deskripsi:Alat Penyemprotatribut:
- Tank Capacity: 2 Litres
- Dimension: 133 x 133 x 315 mm
- Sprayer Empty Weight: 0.5 kg
- Color: Green-White
- monotaro Pressurized auto spray (Auto Sprayer)Deskripsi:Produk ini juga sering disebut dengan Auto Sprayeratribut:
- Material: (container) PE, (spray) PP, (injection part) brass
- Capacity (ml): 1000
- Dimensions (Width W x Height H x Depth D) (mm): 180x280x100
- Onyx (Plastic) Spray Bottle ACF11atribut:
- Color: Assorted
- Dimensions (mm): 81x81x190
- Volume (ml): 450.0
- VITLAB Wash Bottle (Botol Cuci Lab)Deskripsi:Narrow-mouth bottles, transparent, with screw cap. Spray tube and spray-tube insert made from PE-LD. The classic model, made from soft material with good restoring force.
- Maspion Alat Semprot Gendong Manual (MPS)Deskripsi:Sprayer Maspion beragam ukuran Alat Semprot Manual - Semprot cairan hamaatribut:
- Material: Plastic
- TRUSCO Spray Bottle Trigger TSG Series (Botol Semprotan)Deskripsi:Cannot be used in solvent-based liquid.
- Dragon Spray Bottle Jet Random Color (Botol Semprotan)Deskripsi:Sprayer 400ml Stella adalah produk botol semprotan air SERBAGUNA yang cocok dipakai untuk menyemprot kaca jendela, kaca mobil, untuk menyemprot rambut saat kegiatan mencukur atau bisa juga dipakai untuk semprot air untung burung peliharaan.atribut:
- Color: Random Color
- Height (cm): 22
- Diameter (cm): 7.5
- Material: Plastic
- Volume (ml): 400
- Packaging Size (cm): 22x10x10
- PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)Deskripsi:PRJ-BT888-1D Laser Scanner(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Scanner USB + 2.4G + BLUETOOTHErgonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsPCS value 45% or moreManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.Option decodable: RSS-14, RSS Limited, RSS Expanded
Daftar Harga pump spray Terbaru October 2026
| Kenmaster Botol Penyemprot Air | Rp4.900 |
| DAHLIA (Sprayer) Spray Gun | Rp209.900 |
| Ideal Sprayer HDPE | Rp14.900 |
| Dragon Botol Semprotan | Rp17.900 |
| monotaro.id Tisu Wajah 2 Ply | Rp25.900 |
| KRISBOW Basic Shelving Steel (Rak Baja / Rak Gudang) | Rp4.499.900 |
| TESTO Absolute Pressure, Temperature and Humidity Data Logger | Rp24.999.900 |
| Nagata Spray Bottle Trigger (Botol Semprotan) | Rp14.900 |
| Ideal Sprayer PET | Rp15.900 |
| TOTO Soap Basket | Rp579.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%20Spray%20Gun/P102638974-1.jpg)



/6jP103950235-3.jpg)

/2nP103769095-1.jpg)


/P102118672-1.jpg)
/P101566061-1.jpg)
/afP102022375-2.jpg)
%20Spray%20Bottle%20ACF11/c3P105057435-1.jpg)
/itP103518677-1.jpg)
/nkP103835848-1.jpg)
/P101000912-1.jpg)
/i7P110152655-1.jpg)
/fxP107025573-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)